Zoro Homepage

Wakefield Outdoor Post Light, Black & Clear Beveled

  • Mfr # 522MP1-BK

  • Zoro # G005836854


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Series
Wakefield
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522MP1-BK
Zoro #
G005836854
UPC #
685659012026
Country of Origin
China

Dimensions

Height
90"
Length
10"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Series
Wakefield
Watts
100
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Shade Finish
Clear Beveled
Rated Location
Wet
Shade Material
Glass

Description

For a bold look, this post light is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique and bold statement. These fixtures are made of aluminum for years of durability. All posts lights come complete with mounting templates, bolts, and cap nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.