Zoro Homepage

Waterdown 1 Light Outdoor Wall Light, Gloss White & Clear Beveled

  • Mfr # T21WH

  • Zoro # G905837159


product price: $62.00
/ea

Key Features

Width
6"
Height
11.75"
Length
7.5"
Series
Waterdown
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T21WH
Zoro #
G905837159
UPC #
685659030570
Country of Origin
China

Dimensions

Width
6"
Height
11.75"
Length
7.5"
Canopy Dimensions
4-1/4 in x 6 in

Details

Item
Outdoor Wall Sconce
Series
Waterdown
Watts
100
Finish
Gloss White
Standards
CUL/cETLu
Housing Material
Aluminum
Rated Location
Wet
Bulb Base
Medium
Shade Finish
Clear Beveled
Dimmable
Yes
Shade Material
Glass
Number of Lights
1

Description

This outdoor wall mount fixture is a beautiful addition to your home’s exterior. Available in black, black gold, black silver and white finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.