This item is Discontinued.

Z-Lite Waverly Outdoor Post Light, Black And White Seedy 513PHS-BK

Waverly Outdoor Post Light, Black And White Seedy (Discontinued)

  • Mfr # 513PHS-BK
  • Zoro # G905836527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513PHS-BK
Zoro #
G905836527
UPC #
685659011807
Country of Origin
China

Dimensions

Height
23.25"
Width
9"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Series
Waverly
Watts
100
Bulb Base Type
Medium

Description

For a bold outdoor fixture with a warm glow, look no further than this small post head. The pronounced crown sits atop a lantern made of white seedy glass panels, while the fixture is finished in a sleek black finish. This fixture is made of cast aluminum, and is made to withstand all seasons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.