Zoro Homepage

Wentworth 1 Light Pendant, Brushed Nickel & Clear

  • Mfr # 2300P12-BN

  • Zoro # G005840530


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Height
21.5"
Length
12"
Width
11.5"
Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300P12-BN
Zoro #
G005840530
UPC #
685659157307
Country of Origin
India

Dimensions

Height
21.5"
Length
12"
Width
11.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration, Transitional, Industrial, Coastal
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Series
Wentworth
Watts
60
Material
Steel
Standards
CUL/cETLu
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Dry

Description

Clean lines bring an orderly aesthetic to the romantic classic flavor that fashions a fixture perfect for modern spaces. Indulge in sophistication for a contemporary space with the Wentworth one-light pendant, embracing a conical clear glass shade that makes its brushed nickel finish metal accents gleam. This pendant offers ambient and spot lighting in a visible modern living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.