
Weston Pendant, 6-Light, 24 In.W x 24 In.H, Brushed Nickel/White Linen
Mfr # 3501P24-BN
Zoro # G611799321
product price:Â $444.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
24 in
Width
24 in
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3501P24-BN
Zoro #
G611799321
UPC #
685659190441
Country of Origin
China
Dimensions
Height
24 in
Width
24 in
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Details
Number of Lights
6
Collection Name
Weston
Shade Material
Fabric
Item
Pendant
Lamp Watts
60
Lamp Included
No
Dimmable
Yes
Standards
ETL Certified
Shade Finish/Color
White Linen
Location Rating
Damp
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Brushed Nickel
Description
This tastefully styled six-light pendant reflects a tribute to conventional yet chic traditional aesthetic. Chic brushed nickel finish steel framing with clips attaches to a white linen fabric shade, offering a low-profile vibe, as candelabra lights diffuse illumination beautifully. This fixture is dimmable, creating mood lighting and efficient functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.