This item is Discontinued.

Z-Lite Westover 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 580PHM-500P120-BK

Westover 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 580PHM-500P120-BK
  • Zoro # G405836737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580PHM-500P120-BK
Zoro #
G405836737
UPC #
685659176889
Country of Origin
China

Dimensions

Height
136.25"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Housing Material
Brass
Series
Westover
Bulb Base Type
Candelabra
Number of Lamps
2

Description

Add a Tuscan flair to your exterior space with this two-light outdoor post mounted fixture. Featuring a black finish and clear beveled glass shade, this tall fixture is crafted from brass construction. Using two candelabra bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.