This item is Discontinued.

Z-Lite Westover 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 580PHM-500P96-BK

Westover 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 580PHM-500P96-BK
  • Zoro # G505836705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580PHM-500P96-BK
Zoro #
G505836705
UPC #
685659176896
Country of Origin
China

Dimensions

Width
10"
Height
112.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
2
Bulb Base Type
Candelabra
Series
Westover
Housing Material
Brass
Watts
60

Description

Add a Tuscan flair to your exterior space with this two-light outdoor post mounted fixture. Featuring a black finish and clear beveled glass shade, this fixture is crafted from brass construction. Using two candelabra bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.