Zoro Homepage

Westover 2 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 580M-BK

  • Zoro # G205836845


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
20.25"
Length
9.5"
Series
Westover
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580M-BK
Zoro #
G205836845
UPC #
685659150483
Country of Origin
China

Dimensions

Width
10"
Height
20.25"
Length
9.5"
Canopy Dimensions
4-3/4 in x 9-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Westover
Watts
60
Finish
Black
Housing Material
Brass
Standards
CUL/cETLu
Dimmable
Yes
Number of Lights
2
Shade Material
Glass
Shade Finish
Clear Beveled
Bulb Base
Candelabra
Rated Location
Wet

Description

This two-light outdoor wall sconce adds a classic silhouette to the lighting in your patio, deck or porch area. With its candelabra composition, the sconce provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.