Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 3 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled

  • Mfr # 580CHB-BK

  • Zoro # G105842076


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Length
10.5"
Width
12.25"
Height
20.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580CHB-BK
Zoro #
G105842076
UPC #
685659150513
Country of Origin
China

Dimensions

Length
10.5"
Width
12.25"
Height
20.75"
Chain Length
96"
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
3
Bulb Base Type
Candelabra
Dimmable
Yes
Frame Material
Brass
Series
Westover
Frame Finish
Black
Style
Traditional, Period, Tuscan
UL Listed
CUL/cETLu
Light Bulb Wattage
60 W
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Damp

Description

This three-light outdoor chain mount ceiling fixture adds a classic silhouette to the lighting in your patio, deck or porch area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.