Tully 17.75in wide 4 Light Lantern in Vintage Pewter
- Mfr # F4418-VPT
- Zoro # G316304974
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
4
Bulb Base Type
E12 Candelabra Base
Height
26 in
Chain Length
72 in
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4418-VPT
- Zoro #
- G316304974
- UPC #
- 197292135371
- Country of Origin
- Viet Nam
- Item
- Lantern
- Number of Lights
- 4
- Bulb Base Type
- E12 Candelabra Base
- Shade Material
- Glass
- Light Bulb Wattage
- 10W
- Finish
- Vintage Pewter
- Bulb Included
- No
- Location Rating
- UL Damp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Type
- T8-3.5
Dimensions
- Width
- 17.75 in
- Height
- 26 in
- Chain Length
- 72 in
Description
Somewhere between the concept of a pendant and a lantern floats the ethereal, botanically-inspired Delmore. Made of iron and finished in Vintage Gold Leaf, the airy frame features sprightly curving stems accented by etched leaf details. 3 or 6 candles are nested within the delicate composition, creating a bright and joyous celebration of nature.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.