Shop WESTINGHOUSE
See all product information
Create Account
One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls
- Mfr # 6335100
- Zoro # G7458187
product price:Â
$
58.79
/ea
Key Features
Voltage
120V
Height
12.25"
Series
CANYON
Watts
60 W
Finish
TEXT BLK/BARNWOOD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6335100
- Zoro #
- G7458187
- UPC #
- 024034633515
- Country of Origin
- China
- Voltage
- 120V
- Series
- CANYON
- Watts
- 60 W
- Finish
- TEXT BLK/BARNWOOD
- Lamp Type
- A19 OR ST20
- Lamp Quantity
- 1
- Housing Material
- METAL & GLASS
- Wet Approved
- Yes
- Shade
- Clear Glass
- Indoor/Outdoor
- Indoor/Outdoor
- Style
- Rustic / Arts Crafts
- Dimmable
- No
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 12.25"
- Dia. (In.)
- 8.5"
- Shade Diameter
- 5.7 in
Description
Add rustic charm and warm, welcoming illumination to your outdoor space with the one-light Canyon lantern. Two-tone textured black and barnwood finish highlight the beauty of this traditional design. Featuring a clear, retro-shaped glass chimney at its center, the Canyon exudes vintage appeal that could be easily enhanced by a Westinghouse filament LED or Timeless light bulb. Install this traditional wall fixture in an entryway, on a porch or balcony to light your way at night. The ideal enhancement for traditional homes as well as modern-day outdoor settings, from farmhouse to retro-industrial.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.