This item is Discontinued.

Z-Lite Willow 12 Light Pendant, Brushed Nickel & Clear Outside with Matte Opal Inside 426-12-BN

Willow 12 Light Pendant, Brushed Nickel & Clear Outside with Matte Opal Inside (Discontinued)

  • Mfr # 426-12-BN
  • Zoro # G405841298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-12-BN
Zoro #
G405841298
UPC #
685659039832
Country of Origin
China

Dimensions

Height
39"
Length
18"
Width
18"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
12
Style
contemporary; metropolitan
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Series
Willow
Material
Steel
Shade Finish
Clear Outside; Matte Opal Inside
Rated Location
Dry
Bulb Base
Candelabra

Description

Clean, graceful lines of the arms + glass shades define the Willow family. Brushed nickel fixtures and inner matte opal with clear outer glass shades create clean and unique designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.