Zoro Homepage

Willow 3 Light Flush Mount, Brushed Nickel & Clear Outside with Matte Opal Inside

  • Mfr # 426F-BN

  • Zoro # G605835646


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Length
9"
Width
9"
Height
11"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426F-BN
Zoro #
G605835646
UPC #
685659039733
Country of Origin
China

Dimensions

Length
9"
Width
9"
Height
11"
Canopy Dimensions
9 in x 9 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Willow
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Candelabra
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear Outside; Matte Opal Inside

Description

Clean, graceful lines of the arms + glass shades define the Willow family. Brushed nickel fixtures and inner matte opal with clear outer glass shades create clean and unique designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.