Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow 3 Light Flush Mount, Brushed Nickel, Inner White & Outer Clear

  • Mfr # 426F16-BN

  • Zoro # G205835961


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
6.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426F16-BN
Zoro #
G205835961
UPC #
685659151381
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
6.25"
Canopy Dimensions
16 in x 16 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Standards
CUL/cETLu
Series
Willow
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Finish
Clear Outside; Matte Opal Inside
Shade Material
Glass

Description

Give your dining room or bedroom a chic, sophisticated update. This beautiful, brushed nickel flush mount ceiling fixture features three glowing bulbs beneath a delicate, glass shade that's white on the inside and clear on the outside. An exquisite lighting option to highlight your refined sense of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.