Zoro Homepage

Willow 3 Light Flush Mount, Chrome & Clear Outside with Matte Opal Inside

  • Mfr # 426F-CH

  • Zoro # G905835575


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Length
9"
Width
9"
Height
11"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426F-CH
Zoro #
G905835575
UPC #
685659072341
Country of Origin
China

Dimensions

Length
9"
Width
9"
Height
11"
Canopy Dimensions
9 in x 9 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Standards
CUL/cETLu
Series
Willow
Number of LEDs
Candelabra
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear Outside; Matte Opal Inside

Description

Clean, graceful lines of the arms + glass shades define the Willow family. Chrome fixtures and inner matte opal with clear outer glass shades create clean and unique designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.