Zoro Homepage

Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside

  • Mfr # 426-5V-BN

  • Zoro # G705834525


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
6"
Width
40.5"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-5V-BN
Zoro #
G705834525
UPC #
685659039634
Country of Origin
China

Dimensions

Height
7.75"
Length
6"
Width
40.5"
Canopy Dimensions
8 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Housing Material
Steel
Series
Willow
Shade Finish
Clear Outside; Matte Opal Inside
Rated Location
Damp
Bulb Base
Medium

Description

Clean, graceful lines of the arms + glass shades define the Willow family. Brushed nickel fixtures and inner matte opal with clear outer glass shades create clean and unique designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.