This item is Discontinued.

Z-Lite Willow 6 Light Chandelier, Chrome & Clear Outside with Matte Opal Inside 426-6-CH

Willow 6 Light Chandelier, Chrome & Clear Outside with Matte Opal Inside (Discontinued)

  • Mfr # 426-6-CH
  • Zoro # G705835324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
426-6-CH
Zoro #
G705835324
UPC #
685659072327
Country of Origin
China

Dimensions

Width
35.25"
Height
22.25"
Length
18.5"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Chandelier
Housing Finish
Clear Outside with Matte Opal Inside
Fixture Wattage
100
Finish
Chrome
Housing Material
Steel
Material
Steel
Number of Lights
6
Style
contemporary; metropolitan
Series
Willow
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear Outside; Matte Opal Inside
Bulb Base
Medium

Description

Clean, graceful lines of the arms + glass shades define the Willow family. Chrome fixtures and inner matte opal with clear outer glass shades create clean and unique designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.