This item is Discontinued.

Z-Lite Woodland Outdoor Chain Light, Oil Rubbed Bronze & Matte Opal 530CHM-ORB

Woodland Outdoor Chain Light, Oil Rubbed Bronze & Matte Opal (Discontinued)

  • Mfr # 530CHM-ORB
  • Zoro # G705842100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530CHM-ORB
Zoro #
G705842100
UPC #
685659026306
Country of Origin
China

Dimensions

Length
8.125"
Width
8.125"
Height
19.875"
Chain Length
60"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Style
period inspired; art deco
Frame Finish
Oil Rubbed Bronze
UL Listed
CUL/cETLu
Shade Material
Glass
Frame Material
Aluminum
Series
Woodland
Light Bulb Wattage
100 W
Dimmable
Yes
Shade Finish
Matte Opal
Rated Location
Wet

Description

Today’s contemporary homes as well as homes of the craftsmen style are particularly well suited with the classic styling of this medium outdoor chain light. This fixture has oil rubbed bronze finish with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.