This item is Discontinued.

Z-Lite Woodland Outdoor Pier Mount Light, Black & Matte Opal 527PHB-533PM-BK

Woodland Outdoor Pier Mount Light, Black & Matte Opal (Discontinued)

  • Mfr # 527PHB-533PM-BK
  • Zoro # G405837048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527PHB-533PM-BK
Zoro #
G405837048
UPC #
685659025934
Country of Origin
China

Dimensions

Height
22.5"
Width
10"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Series
Woodland
Bulb Base Type
Medium
Number of Lamps
1
Housing Material
Aluminum

Description

This large outdoor pier mount offers clean contemporary styling on a traditional look and it is well suited for any home. The light has black finish with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.