This item is Discontinued.

No Product Image Available

Woodland Outdoor Post Light, Black & Matte Opal (Discontinued)

  • Mfr # 527PHB-519P-BK
  • Zoro # G905837005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527PHB-519P-BK
Zoro #
G905837005
UPC #
685659025910
Country of Origin
China

Dimensions

Height
114.375"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Number of Lamps
1
Series
Woodland
Watts
100
Bulb Base Type
Medium

Description

Clean contemporary styling on a traditional look make this large outdoor post light fixture well suited for any home. The light has black finish with matte opal glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.