Zoro Homepage

Wyndham 3 Light Pendant, Brushed Nickel & Clear

  • Mfr # 191-3

  • Zoro # G805841331


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
17.75"
Length
8.5"
Width
8.5"
Number of Lights
3
Style
period inspired; old world; gothic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-3
Zoro #
G805841331
UPC #
685659025453
Country of Origin
China

Dimensions

Height
17.75"
Length
8.5"
Width
8.5"
Cord/Wire Length
96 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Chain Length
72 in

Details

Number of Lights
3
Style
period inspired; old world; gothic
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Series
Wyndham
Watts
60
Material
Steel
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear

Description

With traditional styling and modern application this three light mini-chandelier is as versatile as it is stunning. Glass panels form the circular cage that is suspended from swooping arms, which are finished in brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.