Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-Studio 1 Light Mini Pendant, Matte Black & Heritage Brass

  • Mfr # 726MP-MB+HBR

  • Zoro # G805840334


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
Modern, Transitional, Deco, Industrial
Shade Material
Metals
Finish
Matte Black + Heritage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726MP-MB+HBR
Zoro #
G805840334
UPC #
685659143362
Country of Origin
China

Dimensions

Height
9.5"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Modern, Transitional, Deco, Industrial
Shade Material
Metals
Item
Mini Pendant
Finish
Matte Black + Heritage Brass
Material
Steel
Series
Z-Studio
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Matte Black

Description

Incorporate design-forward illumination into a decadent contemporary decor scheme with this gorgeous one-light mini-pendant. Bring targeted lighting to a compact nook or reading space with a sleek fixture fashioned from Matte Black and Heritage Brass metal, with a classic angled shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.