Zoro Homepage

Z-Studio 1 Light Pendant, Matte White & Heritage Brass

  • Mfr # 726P18-MW+HBR

  • Zoro # G805840532


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Height
18"
Length
18"
Number of Lights
1
Style
Modern, Transitional, Deco, Industrial
Shade Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726P18-MW+HBR
Zoro #
G805840532
UPC #
685659148695
Country of Origin
China

Dimensions

Height
18"
Length
18"
Width
18"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Modern, Transitional, Deco, Industrial
Shade Material
Metal
Item
Pendant
Finish
Matte White + Heritage Brass
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Series
Z-Studio
Watts
150
Shade Finish
Matte White
Bulb Base
Medium
Rated Location
Dry

Description

Classic industrial style adds a casual influence to this transitional single-light pendant, a superb choice for a kitchen or entertaining space. With a tapered matte white finish metal shade and heritage brass finish steel frame, it offers up an airy, relaxing aesthetic with plenty of personality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.