Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z Studio Dome Pendant 1 Light Pendant, Matte White

  • Mfr # 6012P12-SWH

  • Zoro # G705841356


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Number of Lights
1
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
Finish
Matte White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012P12-SWH
Zoro #
G705841356
UPC #
685659157543
Country of Origin
India

Dimensions

Height
12.5"
Length
12"
Width
12"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
Item
Pendant
Finish
Matte White
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Material
Iron
Series
Z Studio Dome Pendant
Bulb Base
Medium
Rated Location
Dry

Description

Indulge a love of farmhouse flavor with an updated, modern touch. The Z Studio Dome pendant creates a classic look with a whimsical rounded dome silhouette and construction of bright matte white finish iron. This one-light pendant features a matching matte white canopy and a braided black cord to change up its aesthetic and add a casual look. Whether shooting for a storied vintage feel or an updated Mid-Century Modern motif, this standout pendant delivers a light aesthetic to kitchens, dining areas, and entryways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.