Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z Studio Dome Pendant 1 Light Pendant, Matte White

  • Mfr # 6012P9-SWH

  • Zoro # G705841134


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Length
9.5"
Number of Lights
1
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
Finish
Matte White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012P9-SWH
Zoro #
G705841134
UPC #
685659157499
Country of Origin
India

Dimensions

Height
10.5"
Length
9.5"
Width
9.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Contemporary, Industrial, restoration, classical
Shade Material
Iron
Item
Pendant
Finish
Matte White
Watts
60
Series
Z Studio Dome Pendant
Material
Iron
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

Solve lighting challenges in compact spaces with a cheeky, Mid-Century Modern style fixture that becomes part of a design scheme. The Z Studio Dome pendant brings targeted lighting to casual nooks and reading spaces, bedrooms and kitchens. With a farmhouse feel, this versatile dome-style pendant offers a matte white finish iron shade and matching canopy, as a charming braided black cord adds finishing touches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.