Z-Studio Pendant, 1-Light, 12.5 In.W x 14 In.H, Heritage Brass/Ivory

  • Mfr # 743P12-HBR

  • Zoro # G511799902


product price:  $232.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Length
12.5"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743P12-HBR
Zoro #
G511799902
UPC #
685659184518
Country of Origin
China

Dimensions

Height
14 in
Length
12.5"
Width
12.5 in
Cord/Wire Length
110"
Canopy Dimensions
5.1"L x 5.1"W
Chain Length
Rods: 1x3"+1x6"+5x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Heritage Brass
Watts
60 W
Series
Z-Studio
Lamp Included
No
Standards
UL/ CUL Certified
Lamp Watts
60
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Ivory
Frame Finish
Heritage Brass
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Ivory

Description

Lush heritage brass metal framing offers a warming effect and elegant style that resonates in a contemporary space. From the Z-Studio collection comes a one-light pendant fashioned of metal hosting a soft ivory fabric conical shade. Embrace optically pleasing silhouetting in a light fixture infusing omni-directional accent lighting that changes the feel of a nook or dining space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.