Z-Studio Pendant, 1-Light, 18 In.W x 18 In.H, Heritage Brass/Ivory

  • Mfr # 743P18-HBR

  • Zoro # G211799868


product price:  $322.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
18"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743P18-HBR
Zoro #
G211799868
UPC #
685659184549
Country of Origin
China

Dimensions

Height
18 in
Length
18"
Width
18 in
Cord/Wire Length
110"
Canopy Dimensions
5.1"L x 5.1"W
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Heritage Brass
Lamp Included
No
Material
Steel
Dimmable
Yes
Watts
60 W
Standards
UL/ CUL Certified
Lamp Watts
60
Series
Z-Studio
Shade Finish
Ivory
Rated Location
Dry
Bulb Base
Medium
Shade Finish/Color
Ivory
Frame Finish
Heritage Brass
Location Rating
Dry
Frame Material
Steel

Description

Light fixtures offer an unexpected boost to design schemes, and this pendant blending coastal, farmhouse, and casual ambiance is no exception. With a soft ivory finish conical fabric shade and heritage brass finish metal framing, this one-light pendant from the Z-Studio collection delivers a stylish and ornate quality. Choose this pendant to embellish the simple-living motif of a living room or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.