Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-Studio Pendant, 1-Light, 8 In.W x 9.5 In.H, Matte Black/Ivory

  • Mfr # 743P8-MB

  • Zoro # G011800092


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
8"
Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743P8-MB
Zoro #
G011800092
UPC #
685659184464
Country of Origin
China

Dimensions

Height
9.5 in
Length
8"
Width
8 in
Cord/Wire Length
110"
Canopy Dimensions
5.1"L x 5.1"W
Chain Length
Rods: 1x3"+1x6"+5x12"

Details

Number of Lights
1
Style
Transitional, Shade, Farmhouse, Industrial
Collection Name
Z-Studio
Shade Material
Fabric
Item
Pendant
Finish
Matte Black
Watts
60 W
Dimmable
Yes
Series
Z-Studio
Standards
UL/ CUL Certified
Lamp Watts
60
Lamp Included
No
Material
Steel
Shade Finish
Ivory
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Frame Finish
Matte Black
Shade Finish/Color
Ivory
Location Rating
Dry

Description

Illuminate a casual space with the stylish look of casual, coastal, and farmhouse aesthetics blending in a fixture created for impact. This one-light pendant light from the Z-Studio collection offers symmetry and laid-back style with a matte black finish steel frame and a conical shade fashioned of ivory fabric. Add a clean look to a foyer, living area, or dining space with a pendant that reflects your signature design statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.