
Z-Studio Wall Sconce, 1-Light, 8 In.W x 8.75 In.L x 12.75 In.H, Matte Black/Ivory
Mfr # 743-1S-MB
Zoro # G411799736
product price:Â $112.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Width
8 in
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
743-1S-MB
Zoro #
G411799736
UPC #
685659184433
Country of Origin
China
Dimensions
Height
12.75 in
Width
8 in
Length
8.75 in
Canopy Dimensions
5.1 in x 5.1 in
Backplate Dimensions
5.1"L x 5.1"W
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
UL/ CUL Certified
Lamp Included
No
Series
Z-Studio
Lamp Watts
60
Rated Location
Damp
Frame Material
Steel
Number of Lights
1
Shade Material
Fabric
Shade Finish
Ivory
Bulb Base
Medium
Collection
Z-Studio
Location Rating
Damp
Shade Finish/Color
Ivory
Frame Finish
Matte Black
Description
A contrasting finish reflects snappy style in a one-light wall light from the Z-Studio collection. This fixture is suited to a variety of settings including coastal, farmhouse, and casual, as it offers an open ivory fabric conical shade and ornate framing in bold matte black finish steel. Explore possibilities in a casual living space with a wall sconce that embellishes an easy, carefree living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.