Zoro Homepage

Zaid 3 Light Vanity, Brushed Nickel & Chisel

  • Mfr # 1929-3V-BN

  • Zoro # G305834673


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
5.5"
Width
24"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-3V-BN
Zoro #
G305834673
UPC #
685659084764
Country of Origin
China

Dimensions

Height
7.75"
Length
5.5"
Width
24"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Dimmable
Yes
Series
Zaid
Standards
CUL/cETLu
Shade Finish
Chisel
Rated Location
Damp
Bulb Base
Medium

Description

A master or guest bath moves from functional to fashionable with this brushed nickel finish two-light vanity light. Chiseled clear glass shades deliver intriguing texture to a charming contoured steel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.