Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zaid 5 Light Vanity, Chrome & Chisel

  • Mfr # 1929-5V-CH

  • Zoro # G705834785


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
5.5"
Width
40"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1929-5V-CH
Zoro #
G705834785
UPC #
685659084849
Country of Origin
China

Dimensions

Height
8"
Length
5.5"
Width
40"
Canopy Dimensions
8 in x 5 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Series
Zaid
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Dimmable
Yes
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Chisel

Description

This five-light vanity light completes a custom master or guest bath design with style. Enjoy a row of texturized chiseled glass shades that mount to a radiant chrome finish steel frame with a blend of clean lines and gentle curves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.