
Zane Vanity, 2-Light, 32 In.W x 2.5 In.L x 5 In.H, Modern Gold/Frosted
Mfr # 1008-32W-MGLD-LED
Zoro # G011799877
product price:Â $336.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
32 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1008-32W-MGLD-LED
Zoro #
G011799877
UPC #
685659190724
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
32 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
32
Frame Material
Aluminum
LED Source Lumen
2624
LED Delivered Lumen
2530
CRI
90
Bulb Base
LED
Frame Finish
Modern Gold
Location Rating
Damp
Shade Finish/Color
Frosted
Lumens
2400
Description
Make a statement in a modern bath space with the structural geometric design of this two-light vanity light. Aluminum framing and accents offer a chic modern gold finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.