This item is Discontinued.

No Product Image Available

Micro Trd 175 Yoga Pants 8PK (Discontinued)

  • Mfr # MTRD-348PK8
  • Zoro # G907649989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTRD-348PK8
Zoro #
G907649989
UPC #
810013863703
Country of Origin
United States

Description

ZMAN MICRO TRD SMELT175in YOGA PANTS 8pk Features The ZMan Micro TRD is downsized version of the bestselling Finesse TRD ideal for micro finesse applications Pairs seamlessly with Micro Finesse ShroomZ jighead The Micro TRD features minimalist stickbait profile that has proven irresistible to variety of gamefish Built with 10X Tough ElaZtech construction for extreme durability Buoyant material floats off the bottom at rest Incredibly effective for wide array of species, including crappie, panfish, bass, perch, trout, and more baits per pack The ZMan Micro TRD Micro Finesse Bait is sized to be effortlessly inhaled by crappies, panfish and all species The Micro TRD features the alltime great TRD stickbait profile in 175inch size 10X Tough ElaZtech composition means the bait will withstand dozens and dozens of strikes and fishcatches per bait Extra soft, buoyant material ascends off bottom at rest, assuring the Micro TRD is constantly attracting attention Pairs seamlessly with ZMan Micro Finesse ShroomZ jigheads Ten colors include exclusive patterns such as Electric Chicken, Bumblebee and Glow Chartreuse baits per pack ZMan MTRD348PK8 Micro Trd 175 Yoga Pants 8 Pack 810013863703

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.