Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM4506 10 19 Basic Tee Xsm Nautical Blue
Mfr # UM4506 10 19
Zoro # G903777044
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zack & Zoe
- MFR # UM4506 10 19
- Zoro # G903777044
- UPC # 721343385387
- Country of Origin China
- Category Pet Clothes
Description
Basic Dog Tees are a versatile choice that never goes out of style. Packaged for retail in a polybag with a hanger and hangtag.
- Lightweight and comfortable with an elasticized neck, sleeves, and hem
- Get back to basics with this classic doggie tee
- Elasticized neck, sleeves and hem provide a comfy fit
- Size - X-Small
- Neck - 6 - 10 in.
- Chest - 14 - 16 in.
- Length - 10 in.
- Color - Nautical Blue
- Material - 65% Polyester, 35% Cotton
- Back - Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck - Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth - Measure girth around the broadest part of the chest and add 2 in.
X-Small - Australian Terrier, Chihuahua, Pomeranian, Toy Poodle, Yorkshire Terrier
CareMachine wash in cold water on gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E231 Plastic T-Style Entry Door Holder - White, 3-1/2" (E231)
- MTD Ring-Chute Crank (731-10348)
- OREGON Starter Solenoid (33-334)
- PARKER MED PRES PURE WATER PLST HOSE (540P-8)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- PAWZ PET PRODUCTS Nylon Dog Life Jacket Medium Flag (ZF1400)
- Zack & Zoe Pet Clothes