Shop All Pet Clothes
Zack & Zoe
Zack & Zoey US2101 08 30 Basic Hoodie XS Blk
Mfr # US2101 08 30
Zoro # G503787696
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zack & Zoe
- MFR # US2101 08 30
- Zoro # G503787696
- UPC # 721343208303
- Country of Origin China
- Category Pet Clothes
Description
Offer your customers a complete selection of fashionable Zack & Zoey Basic Dog Hoodies. Each Zack & Zoey Basic Dog Hoodie is shipped in a polybag with a hanger and hangtag.
- A mix of basic and bold bright colors you won’t find anywhere else
- Poly/cotton sweatshirts have ribbed sleeves and hem for a comfy fit
- Back - Measure length of pet’s back from the base of the neck to the base of the tail. See below for estimating by breed.
- Neck - Measure the circumference of pet’s neck for a snug fit. No need to add inches as you would with a collar.
- Chest/Girth - Measure girth around the broadest part of the chest and add 2 in.
- Material - 65% Polyester, 35% Cotton
- Color - Black
- Size - Extra Small
- Neck - 9 - 10 in.
- Chest - 10.5 - 12 in.
- Length - 8 in.
- Size Breed - Australian Terrier, Chihuahua, Pomeranian, Toy Poodle, Yorkshire Terrier
Machine wash cold on a gentle cycle. Line dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies K-2005C Professional Service Complete Test Kit (K2005C)
- RADIUS GARDEN Garden Shovel, Stainless Steel (202)
- BEGGIN STRIPS Purina Beggin Strips Bacon Treats For Dog 6 oz (381112)
- MULTIPET DOG TOY HEDGEHOGS AST 4in. (44201)
- PAWZ PET PRODUCTS Nylon Dog Life Jacket Medium Flag (ZF1400)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- Zack & Zoe Pet Clothes