Shop All Tire Tubes
Zafety Lug Lock
Lug Lock, 3-1/2 in., For 33mm Hub, PK10
Mfr # 62700-10
Zoro # G8492504
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Hole Spacing 3 1/2 in
- Color Red
- Used For 33mm Hub Piloted Wheels
- Overall Length 5 7/16 in
- Material Plastic
Product Information
- Brand Zafety Lug Lock
- MFR # 62700-10
- Zoro # G8492504
- Country of Origin Canada
- Category Tire Tubes
Dimensions
Overall Length | 5 7/16 in |
Hex Size | 33 mm |
Details
Description
Lug Lock, Product Type Lug Nut Lock, Compatible Wheel Type Hub Piloted Wheels, Material Plastic, Hex Size 33 mm, Overall Length 5 7/16 in, Color Red, Bolt Hole Spacing 3 1/2 in, Number of Bolt Holes 2, Maximum Operating Temperature 450 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 026014 Trailer Wheel Bearing Marine Grease - 14 oz (026014)
- BLUE SEA SYSTEMS Blue Sea 5119 300AMP Class T Fuse (5119)
- STENS New Tire For Carlisle 5109501, Kenda 22470009 Tire Size 4.80X4.00-8, Maximum Load Capacity 240 (160-182)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62600-10)
- STEELMAN Heavy Duty Valve Stem Remover / Installer Tool (56238)
- HI-RUN Lawn/Garden Inner Tube, 12" L, 2.77 lb. (TUN4012)
- SLIME Air Needles, 2 Pc. (23032)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2928)
- HALTEC Stabilizer, for Accuride Wheel (MNCSTBL)
- RUBBERMASTER Plus KR14/15 Radial Passenger Inner Tube with TR13 Valve Stem (60110)
- Zafety Lug Lock Tire Tubes