This item is Discontinued.

Zagone Zagone C1032L Furry Black Costume Leggings - Large C1032L

Zagone C1032L Furry Black Costume Leggings - Large (Discontinued)

  • Mfr # C1032L
  • Zoro # G403719117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1032L
Zoro #
G403719117
UPC #
878876006132
Country of Origin
United States

Description

A must have costume Accessory the all-purpose Black Faux Fur Black Leggings.

The perfect complement to your cosplay imagination the all-purpose Black very cute and very forgiving Costume leggings, can be worn for all types of furry creatures such as goats, dogs, cats and of course for faun, pan and Satyr costumes.

These comfortable Black Furry Leggings come in 3 sizes (S, M, L) with large elastic waistband for comfort. Slightly longer length for taller individuals. Match these with any animal or monster mask for a great costume!

Features
  • Furry Black Costume Leggings
  • Handmade in the USA
  • Great for Theater, Cosplay and Haunt Characters
  • Comfortable with Stretch Control Top Waist
Actors Character Options & Uses:
  • Black furry animal or beast
High Quality:
  • Masks and Costumes Are Designed to be Comfortably Worn for Extended Periods of Time.
Care Instructions:
  • Hand Wash or use Delicate Cycle ina machine, use low heat in dryer or air dry.
Specifications
  • Color: Black
  • Size: Large
  • Base Material: Polyester
  • Misc Components: Elastic Waistband
  • Waist: 31"-48"
  • Length: 46"
  • Inseam: 34"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.