Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSMPFF23L_FTFM
Zoro #
G4276137
UPC #
762805003746
Country of Origin
United States
Dimensions
Height
27"
Width
15"
Overall Width
15"
Details
Color
Featherstone
Material
Heavy Duty Steel
Finish
Textured Powder Coated
File Cabinet Type
Mobile Pedestal
Series
Zapf(R)
Item
Mobile Ped,File,23"
Description
Mobile Ped,File,23
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.