This item is Discontinued.

Zapf 30" W 3 Drawer Three Drawer Lateral File, 30"x19"x40", Featherstone ZSLF330_FT/MSCW30

30" W 3 Drawer Three Drawer Lateral File, 30"x19"x40", Featherstone (Discontinued)

  • Mfr # ZSLF330_FT/MSCW30
  • Zoro # G4278331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSLF330_FT/MSCW30
Zoro #
G4278331
UPC #
762805002961
Country of Origin
United States

Dimensions

File Size
Letter, Legal, A4
Height
40"
Width
30"
Overall Width
30"

Details

Color
Featherstone
Material
Steel
Number of Drawers
3
Finish
Textured Powder Coated
File Cabinet Type
Lateral
Series
Zapf(R)
Item
Three Drawer Lateral File, 30"x19"x40"

Description

Three Drawer Lateral File,30x19x40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.