This item is Discontinued.

Zapf 42" W 5 Drawer Five Drawer Lateral File, 42x19x66\u0022, Pumice ZSLF542_UT/MSCW42

42" W 5 Drawer Five Drawer Lateral File, 42x19x66\u0022, Pumice (Discontinued)

  • Mfr # ZSLF542_UT/MSCW42
  • Zoro # G4278088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSLF542_UT/MSCW42
Zoro #
G4278088
UPC #
762805003197
Country of Origin
United States

Dimensions

File Size
Letter, Legal, A4
Height
65-3/4"
Width
42"
Overall Width
42"

Details

Color
Pumice
Material
Steel
Number of Drawers
5
Finish
Textured Powder Coated
File Cabinet Type
Lateral
Series
Zapf(R)
Item
Five Drawer Lateral File,42x19x66\u0022

Description

Five Drawer Lateral File,42x19x66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.