Zoro Homepage

Infrared Digital Ear Thermometer, Fast Response, LCD

  • Mfr # BLZH-ERTH-BLD

  • Zoro # G300767280


product price: $21.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLZH-ERTH-BLD
Zoro #
G300767280
UPC #
811787031282
Country of Origin
China

Description

ZAYAAN HEALTH Infrared Ear Thermometer, White with Blue Buttons, 155mm x 38mm x 47mm
EASY TO READ: Clear LCD display with backlight and fast reading function. Signals when a measurement is complete!
SELECT YOUR TEMPERATURE: Temperature readings are available in the Celsius (°C) or Fahrenheit (°F) scale
USE IN VARIOUS ENVIRONMENTS: Suitable for numerous home and physical activity applications which require reliable monitoring of a person’s ear temperature
ACCURATE MEMORY STORAGE: 10 memory storage for temperature readings with real-time clock that records with memory function to help you recognize each measurement result. Memory for ear and object measurements also record the date/time/mode icon
Infrared Ear Thermometer is designed with 10 memory storage which means the thermometer will automatically memorize the last 10 temperature readings. Each memory also records the measurement date/time/mode icon. The thermometer is specifically designed for safe use in the ear. This device is capable of measuring ear temperature by detecting the intensity of infrared light emitted from the ear. It converts the measured heat into a temperature reading displayed on the LCD. When properly used, it will quickly assess your temperature in an accurate manner. Signals when the measurement is complete.
Hospital, home care, school, first aid, elderly care, athletics or paramedics - no matter the job, your thermometer is suitable for numerous home and physical activity applications which require reliable monitoring of a person’s temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.