Shop ZDB INDUSTRIAL
See all product information
Create Account
1/4-20 x 1-1/2in Grade 8.2 Hex Flange Bolt, Zinc
- Mfr # 10000514
- Zoro # G823745512
product price:Â
$
0.14
/ea
Sold in multiples of 2400 for
$336.00
Key Features
Material
Steel
Material Grade/Class
Grade 8.2
Standards
ASME B18.2.1
Finish
Zinc
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000514
- Zoro #
- G823745512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item
- Flange Bolt
- Material Grade/Class
- Grade 8.2
- Standards
- ASME B18.2.1
- Finish
- Zinc
- System of Measurement
- Inch
- Fastener Thread Type
- Coarse
Dimensions
- Fastener Length
- 1-1/2 in
- Thread Size
- 1/4"-20
Description
Specifically manufactured from low-carbon steel, Grade 8.2 hex flange machine screws are quenched and tempered to achieve mechanical properties similar to Grade 8. Featuring a serrated flange, these hex flange machine screws are engineered for applications requiring high tensile strength and superior clamping force.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.