Shop ZDB INDUSTRIAL
See all product information
Create Account
3/8-16 x 2in Grade 8.2 Hex Flange Bolt, Zinc
- Mfr # 10000532
- Zoro # G323745883
product price:Â
$
0.38
/ea
Sold in multiples of 700 for
$266.00
Key Features
Finish
Zinc
System of Measurement
Inch
Fastener Thread Type
Coarse
Material
Steel
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000532
- Zoro #
- G323745883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc
- System of Measurement
- Inch
- Fastener Thread Type
- Coarse
- Material
- Steel
- Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8.2
- Item
- Flange Bolt
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2 in
Description
Specifically manufactured from low-carbon steel, Grade 8.2 hex flange machine screws are quenched and tempered to achieve mechanical properties similar to Grade 8. Featuring a serrated flange, these hex flange machine screws are engineered for applications requiring high tensile strength and superior clamping force.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.