Shop ZDB INDUSTRIAL
See all product information
Create Account
1/4in x 1-1/4in Pull Out Dowel Pin (#8-32), Bright
- Mfr # 10004018
- Zoro # G923746167
product price:Â
$
0.80
/ea
Sold in multiples of 20 for
$16.00
Key Features
Nominal Diameter
1/4 in
System of Measurement
Inch
Shank Length
1-1/4 in
Pin Diameter
1/4 in
Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10004018
- Zoro #
- G923746167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Dowel Pin
- System of Measurement
- Inch
- Material
- Steel
- Pin Type
- Pull Out
- Finish
- Bright
- Standards
- ASME B18.8.2
Dimensions
- Nominal Diameter
- 1/4 in
- Shank Length
- 1-1/4 in
- Pin Diameter
- 1/4 in
- Thread Size
- #8-32
- Fastener Length
- 1-1/4 in
Description
Pull-out dowel pins are precision-ground fasteners featuring an internally threaded hole on one end, allowing for easy removal from blind holes using a standard bolt or slide hammer. Manufactured from hardened alloy steel, they provide the same high shear strength and alignment accuracy as standard dowel pins while simplifying maintenance and disassembly in complex machinery.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.