Shop ZDB INDUSTRIAL
See all product information
Create Account
1/4in x 4-1/2in 18-8 Stainless Steel Dowel Pin
- Mfr # 10003916
- Zoro # G723745339
product price:Â
$
4.69
/ea
Sold in multiples of 20 for $93.80
Key Features
Material
18-8 Stainless
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/4 in
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10003916
- Zoro #
- G723745339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 18-8 Stainless
- Pin Type
- Standard
- System of Measurement
- Inch
- Finish
- Bright
- Standards
- ASME B18.8.2
- Item
- Dowel Pin
Description
18-8 stainless steel dowel pins offer excellent corrosion resistance and durability in damp or wash-down environments, making them ideal for food processing, medical, and marine applications. These precision-ground pins are manufactured to tight tolerances for accurate alignment and locating, while maintaining a high level of strength and stability. The non-magnetic properties and smooth finish ensure reliable performance in specialized assemblies where carbon steel pins would be prone to oxidation.