Shop ZDB INDUSTRIAL
See all product information
Create Account
3/8-16 x 2in Grade 8 Hex Flange Bolt, Zinc Cr3
- Mfr # 10002983
- Zoro # G923746259
product price:Â
$
0.52
/ea
Sold in multiples of 500 for
$260.00
Key Features
Grade 8 Material Grade/Class
Standards
ASME B18.2.1
Finish
Zinc Cr3
Fastener Thread Type
Coarse
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002983
- Zoro #
- G923746259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- Grade 8
- Standards
- ASME B18.2.1
- Item
- Flange Bolt
- Finish
- Zinc Cr3
- Fastener Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 3/8"-16
Description
Grade 8 Hex Flange Bolts are high-strength alloy steel fasteners engineered for heavy-duty applications, providing a minimum tensile strength of 150,000 psi. They feature a serrated flange that acts as an integrated lock washer to bite into mating surfaces, effectively preventing loosening caused by extreme vibration. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.