3/8-16 x 3/4in Grade 5 Large Hex Flange Bolt, Zinc Cr3
- Mfr # 10002950
- Zoro # G123747629
product price:Â
$
0.36
/ea
Sold in multiples of 800 for
$288.00
Key Features
Grade 5 Material Grade/Class
Fastener Thread Type
Coarse
Fastener Length
3/4 in
Material
Steel
System of Measurement
Inch
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002950
- Zoro #
- G123747629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Fastener Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Standards
- ASME B18.2.1
- Item
- Flange Bolt
- Finish
- Zinc Cr3
- Material Grade/Class
- Grade 5
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 3/8"-16
Description
Grade 5 Large Hex Flange Bolts are medium-carbon steel fasteners that provide a reliable balance of strength and ductility for heavy-duty automotive and structural use. They feature an oversized serrated flange that provides a broader bearing surface to distribute clamping pressure while aggressively locking into the mating material to prevent vibration-induced loosening. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.