Shop ZDB INDUSTRIAL
See all product information
Create Account
5/16-18 Grade 5 Flange Nuts, Zinc Cr3
- Mfr # 10003026
- Zoro # G823748698
product price:Â
$
0.10
/ea
Sold in multiples of 4000 for
$400.00
Key Features
Standards
ASME B18.2.2
Finish
Zinc Cr3
System of Measurement
Inch
Application
Machinery, Automotive, Agriculture
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10003026
- Zoro #
- G823748698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
Details
- Standards
- ASME B18.2.2
- Finish
- Zinc Cr3
- System of Measurement
- Inch
- Item
- Flange Nut
- Application
- Machinery, Automotive, Agriculture
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Material
- Steel
Description
These Grade 5 medium carbon steel flange nuts are heat-treated to provide higher tensile strength than standard Grade 2 fasteners, making them ideal for heavy-duty automotive and structural applications. The integrated serrated flange functions as a built-in lock washer, biting into the mating surface to resist loosening caused by high-stress vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.