Shop ZDB INDUSTRIAL
See all product information
Create Account
5/16-18 x 3-1/4in Button Socket Head Cap Screw, Plain
- Mfr # 10001504
- Zoro # G923745979
product price:Â
$
0.45
/ea
Sold in multiples of 500 for
$225.00
Key Features
Button Head
System of Measurement
Inch
Color
Black
Material
Steel
Standards
ASME B18.3
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001504
- Zoro #
- G923745979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Item
- Button Socket Head Cap Screw
- Color
- Black
- Material
- Steel
- Standards
- ASME B18.3
- Finish
- Plain
- Thread Type
- Coarse
- Head Type
- Button
Dimensions
- Screw Length
- 3-1/4 in
- Thread Size
- 5/16"-18
Description
Button Socket Head Cap Screws feature a low-profile, rounded dome head with an internal hex drive, making them ideal for applications requiring a streamlined appearance and safety from sharp edges. These fasteners are primarily used in light-duty assemblies and decorative fixtures where a flush or smooth finish is desired but space for a standard socket head is limited.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.