5/16-18 x 3/4in Grade 2 Hex Flange Bolt, Zinc Cr3
- Mfr # 10002744
- Zoro # G923749106
product price:Â
$
0.14
/ea
Sold in multiples of 1500 for
$210.00
Key Features
Grade 2 Material Grade/Class
Finish
Zinc Cr3
Material
Steel
System of Measurement
Inch
Standards
ASME B18.2.1
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10002744
- Zoro #
- G923749106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 5/16"-18
Details
- Material Grade/Class
- Grade 2
- Finish
- Zinc Cr3
- Material
- Steel
- Item
- Flange Bolt
- System of Measurement
- Inch
- Standards
- ASME B18.2.1
- Fastener Thread Type
- Coarse
Description
Grade 2 Hex Flange Bolts are economical, low-carbon steel fasteners designed for general-purpose applications where high tensile strength is not a primary requirement. They feature a serrated flange that acts as an integrated lock washer, digging into the mating surface to resist loosening caused by vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.